Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BMPP2030
Zoro # G2866521
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 30 in
- Door Width 20 in
- Material Steel
- Rough Opening Height 30 1/4 in
- Rough Opening Width 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BMPP2030
- Zoro # G2866521
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 30 in |
Door Width | 20 in |
Rough Opening Height | 30 1/4 in |
Rough Opening Width | 20 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Concealed |
Closure Type | Pinned Hex Head Cam Latch |
Insulated / Uninsulated | Uninsulated |
Item | Medium Security Access Door |
Features | Plaster Bead Flange |
Description
Medium Security Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 30 in, Door Width 20 in, Rough Opening Height 30 1/4 in, Rough Opening Width 20 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Plaster Bead Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAR 1-11/16" W x 84" H Satin Continuous Hinge (FS302-001-630)
- KWIKSET Square Corner Full Lip Strike, Matte Black (83437-040)
- DON-JO 25-1/2" Heavy Duty Crash Chain (HDCC2512626)
- BLUM 0mm Screw-on Wing Baseplate for Cliptop Hinges (175H7100)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2222)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK1818)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3648)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Cam Lock, White, 16"W x 16"H (TM-1616CW)
- Babcock Davis Doors