Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Uninsulated
Mfr # BMPP1616
Zoro # G2866530
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 16 in
- Door Width 16 in
- Material Steel
- Rough Opening Height 16 1/4 in
- Rough Opening Width 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BMPP1616
- Zoro # G2866530
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 16 in |
Door Width | 16 in |
Rough Opening Height | 16 1/4 in |
Rough Opening Width | 16 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Concealed |
Insulated / Uninsulated | Uninsulated |
Features | Plaster Bead Flange |
Item | Medium Security Access Door |
Closure Type | Pinned Hex Head Cam Latch |
Description
Medium Security Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 16 in, Door Width 16 in, Rough Opening Height 16 1/4 in, Rough Opening Width 16 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coat, Features Plaster Bead Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-15)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- ZORO SELECT Magnetic Hook, White, 26 Lb, 1.835 In Dia (3DXZ5)
- SECURITRON Door Switch, SS, Mfr. No. MK, Alternate (MKSA)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2222)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1010)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1818)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK1818)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2230)
- KARP ASSOCIATES, INC Karp Inc. DSC-214M Flush Access Door for All Surf - Lock, 20"Wx20"H, MP2020L (MP2020L)
- Babcock Davis Doors