Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BXTA2230
Zoro # G2865952
product price: $927.99
/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 30 in
- Door Width 22 in
- Material Steel
- Rough Opening Height 30 in
- Rough Opening Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BXTA2230
- Zoro # G2865952
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 30 in |
Door Width | 22 in |
Rough Opening Height | 30 in |
Rough Opening Width | 22 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall |
Hinge Type | Piano |
Features | Exposed Flange |
Closure Type | Non-Locking Handle |
Item | Exterior Access Door |
Insulated / Uninsulated | Insulated |
Description
Exterior Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall, Door Height 30 in, Door Width 22 in, Rough Opening Height 30 in, Rough Opening Width 22 in, Closure Type Non-Locking Handle, Hinge Type Piano, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Aluminum (164 x 689 x TPN)
- EMTEK Satin Nickel Pull 86266US15 (86266US15)
- HES Electric Strike Faceplate, HES 1006 Series ND (ND 630)
- GARLOCK Gasket, Sz1 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-150)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK3030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2436)
- BABCOCK DAVIS Access Door, Recessed Mount, Uninsulated (BRPC2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP1818)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3636)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2448)
- TOUGH GUY Access Door, Standard, 16x24In (2VE84)
- Babcock Davis Access Doors