Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BLWT4860
Zoro # G2865943
product price: $1,036.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,036.99
Free 30-Day Returns
Key Features
- Door Height 60 in
- Door Width 48 in
- Material Steel
- Rough Opening Height 60 1/4 in
- Rough Opening Width 48 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BLWT4860
- Zoro # G2865943
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 60 in |
Door Width | 48 in |
Rough Opening Height | 60 1/4 in |
Rough Opening Width | 48 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Piano |
Features | Exposed Flange |
Insulated / Uninsulated | Insulated |
Item | Lightweight Access Door |
Closure Type | Cam Latch |
Description
Lightweight Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 60 in, Door Width 48 in, Rough Opening Height 60 1/4 in, Rough Opening Width 48 1/4 in, Closure Type Cam Latch, Hinge Type Piano, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-2150SCDM-212)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- DELTANA Roller Catch Surface Mounted Satin Nickel (RCS338U15)
- STOCKCAP End Caps-C-2-3/8-LDPE-RED, 100PK (922618)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK0808)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3636)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1824)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK3030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1616)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK1818)
- TOUGH GUY Access Door, Standard, Stainless, 10x10In (2VE82)
- Babcock Davis Doors