Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BLWT3648
Zoro # G2865821
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 48 in
- Door Width 36 in
- Material Steel
- Rough Opening Height 48 1/4 in
- Rough Opening Width 36 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BLWT3648
- Zoro # G2865821
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 48 in |
Door Width | 36 in |
Rough Opening Height | 48 1/4 in |
Rough Opening Width | 36 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Piano |
Item | Lightweight Access Door |
Features | Exposed Flange |
Closure Type | Cam Latch |
Insulated / Uninsulated | Insulated |
Description
Lightweight Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 48 in, Door Width 36 in, Rough Opening Height 48 1/4 in, Rough Opening Width 36 1/4 in, Closure Type Cam Latch, Hinge Type Piano, Finish Powder Coat, Features Exposed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Bottom Guide, Cox Door Systems, Plastic (2 Pack) (N 6603)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527128195)
- RAYMOND Compression Spring, Medium Duty, PK3 (020048000)
- SPEC Compression Spring, Stainless Steel, PK10, C03600321250S (C03600321250S)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3636)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK0808)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2448)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1414)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK4848)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001414)
- Babcock Davis Doors