Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BIWK2236
Zoro # G2864893
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 36 in
- Door Width 22 in
- Material Steel
- Rough Opening Height 36 1/4 in
- Rough Opening Width 22 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BIWK2236
- Zoro # G2864893
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 36 in |
Door Width | 22 in |
Rough Opening Height | 36 1/4 in |
Rough Opening Width | 22 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Insulated / Uninsulated | Insulated |
Item | Access Door |
Features | Drywall Bead Flange, Fire Rated |
Closure Type | Knurled Knob/Key Operated Latch Bolt |
Product Type | Fire Rated Access Door |
Description
Fire Rated Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 36 in, Door Width 22 in, Rough Opening Height 36 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Concealed, Finish Powder Coat, Features Drywall Bead Flange, Fire Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock with Keeper (50-418-46)
- LCN 4040XP-3049 BRASS Door Closer Arms (4040XP-3049 696)
- MSI Nero Marquina Herringbone SAMPLE Glossy Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0320-SAM)
- NATIONAL GUARD 1-1/4" W x 1-1/4"H x 3'L, Alum. Magnetic Seal (159MA-36)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2230)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3036)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3232)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2430)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3030)
- Babcock Davis Doors