Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BIWK2230
Zoro # G2864911
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Height 30 in
- Door Width 22 in
- Material Steel
- Rough Opening Height 30 1/4 in
- Rough Opening Width 22 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BIWK2230
- Zoro # G2864911
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 30 in |
Door Width | 22 in |
Rough Opening Height | 30 1/4 in |
Rough Opening Width | 22 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Closure Type | Knurled Knob/Key Operated Latch Bolt |
Item | Access Door |
Features | Drywall Bead Flange, Fire Rated |
Insulated / Uninsulated | Insulated |
Product Type | Fire Rated Access Door |
Description
Fire Rated Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 30 in, Door Width 22 in, Rough Opening Height 30 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Concealed, Finish Powder Coat, Features Drywall Bead Flange, Fire Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK’EM RACKS RackEm Racks 2054-STNLS Glove Rack - Stainless Steel (2054-STNLS)
- GOOGLE NEST Nest x Yale Keyless Entry Deadbolt with Nest Connect Satin Nickel (RB-YRD540-WV-619)
- OSBORNE WOOD PRODUCTS 1 1/4 x 1/2 x 96 1 1/4" Half Round Rope Moulding in Beech (891425BCH)
- STRYBUC Door Silencer (19-134)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2020)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK0808)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC0606)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2448)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK1212)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1414)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 30 x 24 (MP3024S)
- Babcock Davis Access Doors