Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BIWK1616
Zoro # G2864780
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 16 in
- Door Width 16 in
- Material Steel
- Rough Opening Height 16 1/4 in
- Rough Opening Width 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BIWK1616
- Zoro # G2864780
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 16 in |
Door Width | 16 in |
Rough Opening Height | 16 1/4 in |
Rough Opening Width | 16 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Features | Drywall Bead Flange, Fire Rated |
Insulated / Uninsulated | Insulated |
Closure Type | Knurled Knob/Key Operated Latch Bolt |
Item | Fire Rated Access Door |
Description
Fire Rated Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 16 in, Door Width 16 in, Rough Opening Height 16 1/4 in, Rough Opening Width 16 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Concealed, Finish Powder Coat, Features Drywall Bead Flange, Fire Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 22mm OD, PK25 (1CUY4)
- MASTER LOCK Master Lock 1-1/16 in. H X 1-3/4 in. W Laminated Steel Warded Locking Padlock (500D)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Passage A10ORB613 (A10ORB613)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5260KA)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2436)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3636)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2236)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1818)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2448)
- Babcock Davis Doors