Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BIWK1212
Zoro # G2864668
original price:
$209.99
17% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 12 in
- Door Width 12 in
- Material Steel
- Rough Opening Height 12 1/4 in
- Rough Opening Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BIWK1212
- Zoro # G2864668
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 12 in |
Door Width | 12 in |
Rough Opening Height | 12 1/4 in |
Rough Opening Width | 12 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Closure Type | Knurled Knob/Key Operated Latch Bolt |
Features | Drywall Bead Flange, Fire Rated |
Insulated / Uninsulated | Insulated |
Item | Fire Rated Access Door |
Description
Fire Rated Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 12 in, Door Width 12 in, Rough Opening Height 12 1/4 in, Rough Opening Width 12 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Concealed, Finish Powder Coat, Features Drywall Bead Flange, Fire Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hook Adhesive Cloth Hangers 8PK (69774)
- SCHLAGE ELECTRONICS Standard Push Button, Red, Steel (701RD)
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 35 Lbs. Pull, 6PK (320761)
- EKENA MILLWORK Lifetime Vinyl Shutter Sample Colors (LVSAMPLECOLORS)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP1818)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1212)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1818)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2230)
- Babcock Davis Doors