Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BITK2424
Zoro # G2864552
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 24 in
- Door Width 24 in
- Material Steel
- Rough Opening Height 24 1/4 in
- Rough Opening Width 24 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BITK2424
- Zoro # G2864552
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 24 in |
Door Width | 24 in |
Rough Opening Height | 24 1/4 in |
Rough Opening Width | 24 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Piano |
Closure Type | Knurled Knob/Key Operated Latch Bolt |
Item | Access Door |
Insulated / Uninsulated | Insulated |
Features | Exposed Flange, Fire Rated |
Product Type | Fire Rated Access Door |
Description
Fire Rated Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 24 in, Door Width 24 in, Rough Opening Height 24 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Piano, Finish Powder Coat, Features Exposed Flange, Fire Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Crema Marfil 12 In. X 12 In. Polished Marble Floor And Wall Tile, 10PK (ZOR-NS-0069)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-45/64" L (N 7319)
- ARMSTRONG WORLD INDUSTRIES Designer Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK (737C)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5400KA)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP1818)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2230)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1818)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1616)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2424)
- Babcock Davis Access Doors