Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BIPK2448
Zoro # G2865103
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 48 in
- Door Width 24 in
- Material Steel
- Rough Opening Height 48 1/4 in
- Rough Opening Width 24 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BIPK2448
- Zoro # G2865103
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 48 in |
Door Width | 24 in |
Rough Opening Height | 48 1/4 in |
Rough Opening Width | 24 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Features | Fire Rated, Plaster Bead Flange |
Insulated / Uninsulated | Insulated |
Item | Access Door |
Closure Type | Knurled Knob/Key Operated Latch Bolt |
Description
Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 48 in, Door Width 24 in, Rough Opening Height 48 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Concealed, Finish Powder Coat, Features Fire Rated, Plaster Bead Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Lever Lockset, Mechanical, Entrance (MLX11-SR-26D-CS)
- MAG-MATE Rare Earth Magnet Material, 6.86 lb. (NE3725NP42)
- TRIMCO Adjustre Wall Stop & Holder Satin Chrome (1283-6S.626)
- EMTEK Satin Nickel Stop, 2233US15 (2233US15)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3036)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3030)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3636)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2424)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3232)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1224)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC0808)
- Babcock Davis Doors