Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BIPK1212
Zoro # G2865042
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 12 in
- Door Width 12 in
- Material Steel
- Rough Opening Height 12 1/4 in
- Rough Opening Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BIPK1212
- Zoro # G2865042
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 12 in |
Door Width | 12 in |
Rough Opening Height | 12 1/4 in |
Rough Opening Width | 12 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Insulated / Uninsulated | Insulated |
Features | Fire Rated, Plaster Bead Flange |
Closure Type | Knurled Knob/Key Operated Latch Bolt |
Item | Access Door |
Description
Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 12 in, Door Width 12 in, Rough Opening Height 12 1/4 in, Rough Opening Width 12 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Concealed, Finish Powder Coat, Features Fire Rated, Plaster Bead Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4N)
- GEAR KEEPER Key Retractor, Threaded Stud, 36 in. L (RT5-5802)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850NKA)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET160E626SCKD)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3232)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA3636)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK2424)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2236)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2448)
- ELMDOR Fire Rated Ceiling Access Door, 14x14, Prime Coat W/ Dual Purpose Lock (FRC14X14PC-DUL)
- Babcock Davis Access Doors