Shop All Access Doors
Babcock Davis
Access Door, Flush Mount, Insulated
Mfr # BIPK1010
Zoro # G2865033
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 10 in
- Door Width 10 in
- Material Steel
- Rough Opening Height 10 1/4 in
- Rough Opening Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Babcock Davis
- MFR # BIPK1010
- Zoro # G2865033
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 10 in |
Door Width | 10 in |
Rough Opening Height | 10 1/4 in |
Rough Opening Width | 10 1/4 in |
Details
Material | Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Powder Coat |
Access Door Installation | Wall or Ceiling |
Hinge Type | Concealed |
Closure Type | Knurled Knob/Key Operated Latch Bolt |
Features | Fire Rated, Plaster Bead Flange |
Item | Access Door |
Insulated / Uninsulated | Insulated |
Description
Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 10 in, Door Width 10 in, Rough Opening Height 10 1/4 in, Rough Opening Width 10 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Concealed, Finish Powder Coat, Features Fire Rated, Plaster Bead Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H) (SA-WU2130-GN)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 6ft - Black (03-272-36-BK-06)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- ZORO SELECT O-Ring, Viton, 42mm OD, PK10 (1RHY4)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2448)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3036)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3030)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3232)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2436)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC2424)
- LINHDOR HEAVY DUTY ACCESS PANEL 18X18 (S30001818)
- Babcock Davis Doors