Shop All Automotive Specialized Tools
B/A Products Co
Window Wedge, Plastic, 5 1/2x2 1/2In
Mfr # 12-W5
Zoro # G3982361
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic
- Length 5 1/2 x 2 1/2 in
- For Use With Air Wedges to Create a Starting Gap Along The Door Frame
- Material 5.5, 5/8 Gap Opening Size
- Size 5 1/2 x 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 12-W5
- Zoro # G3982361
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Length | 5 1/2 x 2 1/2 in |
Size | 5 1/2 x 2 1/2 in |
Details
Item | Window Wedge |
Type | Plastic |
For Use With | Air Wedges to Create a Starting Gap Along The Door Frame |
Material | 5.5, 5/8 Gap Opening Size |
Number of Pieces | 1 |
Application | Creates a 5/8 in Starting Gap Along the Door Frame of a Wrecked Vehicle |
Tool Type | Window Wedge |
For Vehicle Tool Category | Door Tools |
Description
Window Wedge, Tool Type Window Wedge, Length 5 1/2 in, Width 2 1/2 in, Material ABS, For Vehicle Tool Category Door Tools, Color Orange, White, Number of Pieces 1, Application Creates 5/8 in Starting Gap Along the Door Frame of a Wrecked Vehicle, For Use With Air Wedges to Create a Starting Gap Along The Door Frame, Size 5/8 in (Gap Opening)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 7 in. O.D. (PT9476-MPG)
- WARN INDUSTRIES SNOW PLOW MOUNTING KIT, BASE TUBE ASSBLY (78100)
- BOSCH Snow Driver Windshield Wiper Blade -18SD (18SD)
- SUR&R Brake Line Tubing, 25 ft. L, Copper Nickel (BR-EZ100)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG STEERING WHL LOCK PLATE REMVR/INSTALLER (KH3509)
- LISLE OIL PAN PLUG RETHREADING KIT (LI58850)
- TOOL TIME Universal Valve Core Tool (TO62938)
- LISLE Hose Remover, Short Double Offset Hook (80290)
- MILTON INDUSTRIES Valve Core Removal and Insertion Tool (444)
- STREAMLIGHT Strion LED Ac/Dc - Blue (74343)
- LISLE DISCONNECT TOOL 1/4 AIR LINE F/ADT420 (LI42100)
- B/A Products Co Service & Shop Tools