Shop All Winch Cables
This Product is Discontinued
B/A Products Co
Winch Cable, Steel, 3/8 In. x 50 ft. (Discontinued)
Mfr # 4-38PS50LH
Zoro # G4781953
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Size 3/8 in
- Length 50 ft
- Working Load Limit 3,780 lb
- Standards SAE J-959
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # 4-38PS50LH
- Zoro # G4781953
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 50 ft |
Cord Length | 50 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 3,780 lb |
Standards | SAE J-959 |
Strand Type | 6 x 25 |
Includes | Eye Hook |
Maximum Load Capacity | 3,780 lb |
Description
Winch Cable, Cord Length 50 ft, Maximum Load Capacity 3,780 lb, Includes Eye Hook, Standards SAE J-959
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.