Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
B/A Products Co
Weld-On Anchor Hook, 4400 lb (Discontinued)
Mfr # 11-AH2
Zoro # G4857167
This Product is Discontinued
Key Features
- Width 1 3/8 in
- Type Weld on Anchor Hooks
- Size 3-5/8 in H
- Application To Provide a Lifting/ Pulling Point for Easy Attachment of Chain, Wire Rope or Web Slings
- Length 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 11-AH2
- Zoro # G4857167
- UPC # 190757000207
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 1 3/8 in |
Size | 3-5/8 in H |
Length | 3 3/16 in |
Details
Type | Weld on Anchor Hooks |
Item | Weld-On Anchor Hook |
Application | To Provide a Lifting/ Pulling Point for Easy Attachment of Chain, Wire Rope or Web Slings |
Features | Alloy Steel |
Description
Weld-On Anchor Hook, Features Alloy Steel, Size 3-5/8 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.