B/A Products Co

V-ASSEMBLY LONG J HOOK REF (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Towing Chains & Cables

Key Features

  • Material Polyester
  • Working Lifting Limit 4,700 lb
  • Working Load Limit 4700 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item V-Assembly
Material Polyester
Working Lifting Limit 4,700 lb
Working Load Limit 4700 lb.

Description

V-Assembly, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.