Shop All Towing Chains & Cables
This Product is Discontinued
B/A Products Co
Tow Strap, Working Limit 4000 lb. (Discontinued)
Mfr # 38-ECH16
Zoro # G4769782
This Product is Discontinued
Key Features
- Breaking Strength 16,000 lb
- Length 16 ft
- Width 2 in
- Working Lifting Limit 4,000 lb
- Rated Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # 38-ECH16
- Zoro # G4769782
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 16 ft |
Width | 2 in |
Overall Hook Size | 16 ft |
Details
Item | Tow Strap |
Breaking Strength | 16,000 lb |
Working Lifting Limit | 4,000 lb |
Rated Capacity | 4,000 lb |
Features | 1-1/4 in Hook Opening |
Working Load Limit | 4000 lb. |
Description
Tow Strap, Features 1-1/4 in Hook Opening
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.