Shop All Ratchet Tie Downs
B/A Products Co
Tie-Down Strap, Ratchet, 5ft 3In x 3In, PR
Mfr # 38-107P
Zoro # G4790791
product price: $224.99
/pr
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 5 ft 3 in
- Cargo Tie Down Width 3 in
- Working Load Limit 11,000 lb
- Breaking Strength 66,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 38-107P
- Zoro # G4790791
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 5 ft 3 in |
Cargo Tie Down Width | 3 in |
Strap Width | 3" |
Strap Length | 5 ft. 3" |
Manufacturers Warranty Length | 3 Months |
Overall Length | 5 5/16 ft |
Overall Width | 3 in |
Description
Tie Down Strap, Working Load Limit 11,000 lb, Color Yellow, End Type Endless, Tensile Strength 66,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Overall Length 5 5/16 ft, Features Sliding Ratchet, Standards WSTDA T-1, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 3 in W, Nylon, Yellow (EET2-903-12)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel w/Roller Bearing-1/2" Bore-600 lbs Capacity (SCC-SSR315)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A3E10B4W4C1P6)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Royal Blue/W (CL1386ROYBLWT)
- B/A PRODUCTS CO Tie-Down Strap, Ratchet, 2 In., 4000 lb. (38-200SH)
- B/A PRODUCTS CO Tie-Down Strap Set, Ratchet (38-200C)
- B/A PRODUCTS CO SOFT TIE MULTI CAR CARRIER (BA-R100)
- B/A PRODUCTS CO Replacement Tie-Down Strap, Ratchet, 14 ft (38-200-L)
- ERICKSON 2"X40Ft 10,000 lb Long Handle Ratchet Dbl J Hks w/ Web Clamp Bulk (58541)
- ANCRA Logistic Ratchet Strap, 16ft x 2In, 1000lb (48672-14-GRA)
- US CARGO CONTROL 2" x 20' Olive Heavy Duty Ratchet Strap - No Hook (5420FE-OD)
- B/A Products Co Ratchet Tie Downs