Shop All Ratchet Tie Downs
B/A Products Co
Tie-Down Strap, Ratchet, 2 In., 4000 lb.
Mfr # 38-200SH
Zoro # G4160116
original price:
$246.39
5% off
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Roll backs and trailers
- Working Load Limit 4,000 lb
- Standards Proposition 65
- Includes 4 Long Straps, 4 Ratchets, 4 Short Straps
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # 38-200SH
- Zoro # G4160116
- UPC # 00843397101994
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Width | 2 in |
Cargo Tie Down Length | 14 ft |
Strap Width | 2" |
Manufacturers Warranty Length | 3 Months |
Overall Width | 2 in |
Overall Length | 14 ft |
Description
Tie Down Strap, Working Load Limit 4,000 lb, Color Yellow, End Type Snap-Hook, Tensile Strength 6,600 lb/in, Tie Down Material Polyester, Overall Width 2 in, Overall Length 14 ft, Features Integrated Storage Strap, Standards Proposition 65, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nursery Platform Truck, Perf Deck, 36x24 (GTEPT244810/12PN-83T)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (7406)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- ZORO SELECT Caster Wheel, TPR, 3-1/2 in., 225 lb. (2.00003.445 COND)
- B/A PRODUCTS CO Tie-Down Strap, Ratchet, 5ft 3In x 3In, PR (38-107P)
- B/A PRODUCTS CO SOFT TIE MULTI CAR CARRIER (BA-R100)
- B/A PRODUCTS CO Tie-Down Strap Set, Ratchet (38-200C)
- B/A PRODUCTS CO Replacement Tie-Down Strap, Ratchet, 14 ft (38-200-L)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Grab Hk (26426)
- RADIATOR SPECIALTY CO Radiator Specialty 15in. Hold-Zit Rubber Straps & Fasteners R715B (R715B)
- ZORO SELECT Anchor Ring, Surface, PK12 (4HXF1)
- B/A Products Co Tie Downs