Shop All Ratchet Tie Downs
This Product is Discontinued
B/A Products Co
Tie-Down Strap, Ratchet, 16ft x 2In, 3670lb (Discontinued)
Mfr # 38-HD2
Zoro # G4780212
This Product is Discontinued
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 16 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,300 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 38-HD2
- Zoro # G4780212
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 16 ft |
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Strap Length | 16 ft. |
Overall Length | 16 ft |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Ratchet |
Working Load Limit | 3,300 lb |
Breaking Strength | 10,000 lb |
Cargo Tie Down End Type | Snap Hook |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Yellow |
Standards | WSTDA-T-1 |
Hardware Material | Steel |
Adjustment Type | Ratchet |
Includes | Long Strap, Ratchet with Short Strap |
For Use With | Straps with hooks and ratchet |
Fitting Style | Snap Hook |
Item | Tie Down Strap |
Body Material | Polyester |
End Material | Steel |
Tie Down Material | Polyester |
Description
Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, Tie Down Material Polyester, Overall Length 16 ft, Standards WSTDA-T-1, Manufacturers Warranty Length Not Applicable, End Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.