Shop All Wire Rope Clips
B/A Products Co
Swageless Jaw, Cable Size 5/16 In
Mfr # 4-333D
Zoro # G3659923
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 5/16 in
- Pin Dia. 5/16 in
- Material 316 Stainless Steel
- Length 5 1/4 in
- For Use With Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 4-333D
- Zoro # G3659923
- Country of Origin China
- Category Wire Rope Clips
Dimensions
Cable Size | 5/16 in |
Pin Dia. | 5/16 in |
Length | 5 1/4 in |
Details
Item | Swageless Jaw |
Material | 316 Stainless Steel |
For Use With | Cable |
Description
Swageless Jaw, Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2000 lb. (W-420-NYB-1/2)
- WERNER Replacement Feet (21-7)
- DAYTON Cable, 1/8 In, 100Ft, 340Lb, 7x7, Steel (1DLB3)
- ZORO SELECT Wheel Chock, 10 In W x 6 In H (1GUK3)
- US CARGO CONTROL 3/4" Galvanized Drop Forged Wire Rope Clips (5 pack) (GDFWRC34-5PK)
- US CARGO CONTROL 1/2" Wire Rope Clip Stainless Steel Type 304 (PCWRC12SS304)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clips (10 pack) (GDFWRC12-10PK)
- DAYTON Wire Rope Clip, 3/16 In, Maleable Iron (2VKJ1)
- INDUSCO Clips, 1/2", Zp Mall (25200116)
- CROSBY Fist Grip, Double Saddle, 7/8in (1010596)
- LOCOLOC Sleeve, Copper, 1/8 in., Nickel Plated (SL2-4N)
- B/A Products Co Chains, Ropes & Cables