Shop All Ratchet Tie Downs
B/A Products Co
SOFT TIE MULTI CAR CARRIER
Mfr # BA-R100
Zoro # G4777902
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 3,300 lb
- Standards WSTDA-T-1
- Breaking Strength 10,000 lb
- Cargo Tie Down End Material Steel
- Cargo Tie Down Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # BA-R100
- Zoro # G4777902
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Width | 2 in |
Cargo Tie Down Length | 10 ft |
Manufacturers Warranty Length | 3 Months |
Overall Width | 2 in |
Overall Length | 10 ft |
Details
Item | Tie Down Strap |
Working Load Limit | 3,300 lb |
Standards | WSTDA-T-1 |
Item - Cargo Tie Downs | Tie Down Strap |
Breaking Strength | 10,000 lb |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Cargo Tie Down End Type | J-Hook |
For Use With | Auto transport tie down |
Cargo Tie Down Adjustment | Ratchet |
Color | Yellow |
Adjustment Type | Ratchet |
End Type | Wire-Hook |
Tie Down Material | Polyester |
End Material | Steel |
Tensile Strength | 10,000 lb/in |
Description
Tie Down Strap, Working Load Limit 3,330 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Overall Length 10 ft, Standards Proposition 65, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain Sling, G120, SOS, Alloy Steel, 5 ft. L (7G120SOS/5)
- IRONGUARD Ideal Warehouse Laminated Dock Bumper 13inW x 6-1/2inD x 20inH (24-2100)
- TRI-ARC 20 ft. 6" Ladder, Walk-Thru Fixed, Steel, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0218-Y)
- ZORO SELECT Plate Caster, Rigid, Cast Irn, 5 in, 1400 lb (TFH125CI1HT24)
- B/A PRODUCTS CO Tie-Down Strap, Ratchet, 5ft 3In x 3In, PR (38-107P)
- B/A PRODUCTS CO Replacement Tie-Down Strap, Ratchet, 14 ft (38-200-L)
- B/A PRODUCTS CO Tie-Down Strap Set, Ratchet (38-200C)
- B/A PRODUCTS CO Tie-Down Strap, Ratchet, 2 In., 4000 lb. (38-200SH)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333 (2VKP7)
- ERICKSON 2"X7Ft 5000 lb Car Tie Down Bulk (58503)
- ZORO SELECT Tie Down Strap, E-Track, Blue, PK7 (55ET76)
- B/A Products Co Ratchet Tie Downs