Shop All Blocks, Sheaves & Pulleys
B/A Products Co
Snatch Block, Wire Rope, 7/8 in Max Cable Size, 30,000 lb Max Load, Painted
Mfr # 6I-15T8
Zoro # G4194303
original price:
$555.76
19% off
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 7/8 in
- Designed For Wire Rope
- Attachment Type Swivel Hook
- Rope Dia. 3/4" to 7/8"
- Working Load Limit 30,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # 6I-15T8
- Zoro # G4194303
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 7/8 in |
Rope Dia. | 3/4" to 7/8" |
Sheave Outside Dia. | 8 in |
Compatible Rope Diameter | 3/4 in, 7/8 in |
Sheave Outside Diameter | 8 in |
Details
Item | Snatch Block |
Designed For | Wire Rope |
Attachment Type | Swivel Hook |
Working Load Limit | 30,000 lb |
Finish | Painted |
Bearing Type | Bronze Bushing |
Includes | With Hook and Latch |
Product Type | Snatch Pulley Block |
Operation | Pulling |
Compatible Rope Type | Wire Rope |
Description
Pulley Block, Product Type Snatch Pulley Block, Pulley Type Swivel, Working Load Limit 30,000 lb, Operation Pulling, Attachment Type Swivel Hook, Compatible Rope Diameter 3/4 in, 7/8 in, Sheave Outside Diameter 8 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Pulley Block, Wire Rope, 5/32 in Max Cable Size, 1,100 lb Max Load, Natural (RF40100HL)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC832072)
- HAMILTON Vulcalite Wheel, 6X2, 1/2Rb (W-620-AR-1/2)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H20)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted (6I-8T6)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 7/8 in Max Cable Size, 30,000 lb Max Load, Painted (6I-15T10)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (6I-SW4T)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (6I-4T4)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 6,000 lb Max Load, Painted (6I-3T3)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted (6I-SW2T)
- ALCOA HOME EXTERIORS Split Recess J-Block Mounting Block (MBLOCKR PC)
- B/A Products Co Blocks, Sheaves & Pulleys