Shop All Blocks, Sheaves & Pulleys
B/A Products Co
Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted
Mfr # 6I-8T8
Zoro # G4129282
original price:
$423.20
32% off
new price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/4 in
- Designed For Wire Rope
- Attachment Type Swivel Hook
- Rope Dia. 5/16" to 3/4"
- Working Load Limit 16,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 6I-8T8
- Zoro # G4129282
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/4 in |
Rope Dia. | 5/16" to 3/4" |
Sheave Outside Dia. | 8 in |
Sheave Outside Diameter | 8 in |
Compatible Rope Diameter | 5/8 in, 3/4 in |
Details
Item | Snatch Block |
Designed For | Wire Rope |
Attachment Type | Swivel Hook |
Working Load Limit | 16,000 lb |
Finish | Painted |
Bearing Type | Bronze Bushing |
Includes | With Hook and Latch |
Product Type | Snatch Pulley Block |
Compatible Rope Type | Wire Rope |
Description
Pulley Block, Product Type Snatch Pulley Block, Pulley Type Swivel, Working Load Limit 16,000 lb, Attachment Type Swivel Hook, Compatible Rope Diameter 5/8 in, 3/4 in, Sheave Outside Diameter 8 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Handle (PNL1600HDL)
- VESTIL FLOOR LOCK LEFT SIDE MOUNT (FL-LK-SMR-L)
- EGA PRODUCTS 156" All-Welded Access Stairway, 12 Steps (H009)
- VESTIL Steel Tensioner Tool (PKG-ST)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted (6I-2T3)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (6I-4T4)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 7/8 in Max Cable Size, 30,000 lb Max Load, Painted (6I-15T8)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted (6I-8T6)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (6I-SW4T)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted (6I-SW2T)
- CAMPBELL CHAIN & FITTINGS Campbell Galvanized Forged Steel Eye and Eye Swivel 1250 lb (T9630535)
- B/A Products Co Blocks, Sheaves & Pulleys