Shop All Blocks, Sheaves & Pulleys
This Product is Discontinued
B/A Products Co
Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load (Discontinued)
Mfr # 6I-SW8T
Zoro # G4118274
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Cable Size 3/4 in
- Designed For Wire Rope
- Attachment Type Swivel Shackle
- Rope Dia. 5/8" to 3/4"
- Working Load Limit 16,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 6I-SW8T
- Zoro # G4118274
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/4 in |
Rope Dia. | 5/8" to 3/4" |
Sheave Outside Dia. | 6 in |
Compatible Rope Diameter | 3/4 in |
Sheave Outside Diameter | 6 in |
Details
Item | Pulley Block |
Designed For | Wire Rope |
Attachment Type | Swivel Shackle |
Working Load Limit | 16,000 lb |
Finish | Painted |
Bearing Type | Sleeve |
Includes | With Swivel Shackle |
Product Type | Snatch Pulley Block |
Compatible Rope Type | Wire Rope |
Description
Pulley Block, Product Type Snatch Pulley Block, Working Load Limit 16,000 lb, Compatible Rope Diameter 3/4 in, Sheave Outside Diameter 6 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.