Shop All Chain & Cable Hooks
This Product is Discontinued
B/A Products Co
Slip Hook, G40, Clevis, 3900 lb. (Discontinued)
Mfr # 11-516G4SHL
Zoro # G4778715
This Product is Discontinued
Key Features
- Material Alloy Steel
- Grade 40
- Hook Attachment Type Clevis
- Trade Size 5/16 in
- Working Load Limit 3,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 11-516G4SHL
- Zoro # G4778715
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 5/16 in |
Clevis Pin Diameter | 13/32 in |
Clevis Inside Width | 1/2 in |
Hook Reach Length | 3 13/16 in |
Hook Opening Width | 7/8 in |
Usable Length | 3 7/8 in |
Details
Item | Slip Hook |
Material | Alloy Steel |
Grade | 40 |
Hook Attachment Type | Clevis |
Working Load Limit | 3,900 lb |
Hook Opening | 13/16 in |
Finish | Plain |
Color | Natural |
Includes | Latch |
For Use With | Grade 40 Chain or less |
Attachment Type | Clevis |
Hook Type | Slip Hook |
Lifting Capability | Not for Lifting |
Compatible Chain Grade | 43 |
Hardware Included | Latch |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 3,900 lb, Lifting Capability Not for Lifting, Grade 40, Material Alloy Steel, Hook Opening Width 7/8 in, Usable Length 3 7/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 13/32 in, Compatible Chain Grade 43, Hardware Included Latch, Finish Plain, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.