Shop All Chain & Cable Hooks
This Product is Discontinued
B/A Products Co
Slip Hook, Clevis (Discontinued)
Mfr # 11-12G4SHL
Zoro # G4778785
This Product is Discontinued
Key Features
- Material Alloy Steel
- Grade 40
- Hook Attachment Type Clevis
- Trade Size 1/2 in
- Working Load Limit 9,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 11-12G4SHL
- Zoro # G4778785
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 1/2 in |
Details
Item | Slip Hook |
Material | Alloy Steel |
Grade | 40 |
Hook Attachment Type | Clevis |
Working Load Limit | 9,200 lb |
Attachment Type | Clevis |
Color | Natural |
Includes | Latch |
Finish | Plain |
For Use With | Grade 40 Chain or less |
Hook Type | Slip Hook |
Lifting Capability | Not for Lifting |
Compatible Chain Grade | 43 |
Hardware Included | Latch |
Description
Slip Hook, Hook Type Slip Hook, Working Load Limit 9,200 lb, Lifting Capability Not for Lifting, Grade 40, Material Alloy Steel, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Attachment Type Clevis, Compatible Chain Grade 43, Hardware Included Latch, Finish Plain, Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.