Shop All Trailer & Towing Accessories
This Product is Discontinued
B/A Products Co
Sling Hook, Alloy Steel, 8400 lb. (Discontinued)
Mfr # 38-RSH-Y
Zoro # G4789136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension d 2.17"
- Hook Opening 4 15/32 in
- Hook Attachment Type Eye
- Grade 40
- Trade Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 38-RSH-Y
- Zoro # G4789136
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Dimension d | 2.17" |
Trade Size | 3/8 in |
Dimension C | 53/64" |
Dimension B | 6-57/64" |
Hook Reach Length | 6 29/32 in |
Dimension a | 4.45" |
Details
Hook Opening | 4 15/32 in |
Hook Attachment Type | Eye |
Grade | 40 |
Material | Alloy Steel |
Working Load Limit | 8400 lb |
Item | Slip Hook |
Color | Yellow |
Attachment Type | Eye |
Finish | Powder Coated |
Description
Slip Hook, Working Load Limit 8400 lb, Grade 40, Material Alloy Steel, Attachment Type Eye, Finish Powder Coated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.