Shop All Shackles
B/A Products Co
Shackle, 3/4" Body Sz, 7/8" Pin Dia.
Mfr # 9-W3
Zoro # G3919583
original price:
$42.05
8% off
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 13,000 lb
- Width Between Eyes 3 in
- Pin Dia. 7/8 in
- Standards ASTM A153
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # 9-W3
- Zoro # G3919583
- UPC # 190757019445
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 3 in |
Pin Dia. | 7/8 in |
Body Size | 3/4 in |
For Sling Width | 6 in |
Sling Width | 6" |
Details
Item | Shackle |
Pin Style | Bolt, Cotter, Nut |
Working Load Limit | 13,000 lb |
Standards | ASTM A153 |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Finish | Galvanized |
Product Type | Web Shackle |
Description
Sling Shackle, Product Type Web Shackle, Finish Galvanized, Standards ASTM A153
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB101072)
- ZORO SELECT Standard Platform Truck, 4000 lb., 48 In L (3BE81)
- LINCOLN LUBRICATION Low Profile Truck Drain with Manual Pump (3667)
- DAYTON SS Cable, 3/32 In, 500 Ft, 184 Lb Capacity (1DLC4)
- B/A PRODUCTS CO Shackle, 1-5/32" Body Sz, 1-1/8" Pin Dia. (9-W6)
- B/A PRODUCTS CO Shackle, 49/64" Body Sz, 7/8" Pin Dia. (9-W4)
- BULLDOG WINCH 7/8" Bow Shackle, 13k lb WLL (20021)
- LOCKJAW Synthetic Shackle, Pin Length: 3 in (15-043810)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5410895)
- CAMPBELL CHAIN & FITTINGS 1/2" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798895)
- CROSBY Self-Lock Hook, Alloy Steel, 2 5/8", G100 (1022941)
- B/A Products Co Lifting Hardware