Shop All Shackles
This Product is Discontinued
B/A Products Co
Shackle, 1" Body Sz, 1" Pin Dia. (Discontinued)
Mfr # 9-W5
Zoro # G3919568
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 19,000 lb
- Width Between Eyes 5 1/4 in
- Pin Dia. 1 in
- Body Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 9-W5
- Zoro # G3919568
- UPC # 190757019469
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 5 1/4 in |
Pin Dia. | 1 in |
Body Size | 1 in |
For Sling Width | 10 in |
Sling Width | 10" |
Pin Diameter | 1 in |
Compatible Sling Width | 10 in |
Details
Item | Shackle |
Pin Style | Bolt, Cotter, Nut |
Working Load Limit | 19,000 lb |
Standards | ASTM A153 |
Body Material | Carbon Steel |
Pin Material | Alloy Steel |
Finish | Galvanized |
Body Thickness | 1 in |
Body Finish | Galvanized |
Description
Shackle, Working Load Limit 19,000 lb, Compatible Sling Width 10 in, Width Between Eyes 5 1/4 in, Body Material Carbon Steel, Body Thickness 1 in, Body Finish Galvanized, Pin Diameter 1 in, Pin Material Alloy Steel, Standards ASTM A153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.