Shop All Ratchet Tie Downs
B/A Products Co
Replacement Tie-Down Strap, Ratchet, 14 ft
Mfr # 38-200-L
Zoro # G3938277
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet (Not Included)
- Cargo Tie Down Length 14 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 4,000 lb
- Breaking Strength 12,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 38-200-L
- Zoro # G3938277
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 14 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 14 ft. |
Manufacturers Warranty Length | 3 Months |
Overall Width | 2 in |
Overall Length | 14 ft |
Description
Tie Down Strap, Working Load Limit 4,000 lb, Color Yellow, End Type Snap-Hook, Tensile Strength 12,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Overall Length 14 ft, Features Heavy-Duty Snap Hook, Standards Proposition 65, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Box Truck, 2400 lb. Ld Cap., Steel (3ST-EX304845-8MR-95)
- CATERPILLAR 2Pc 1"X10Ft Ratchet Tie Down (1000/3000) (980090N)
- WERNER Extension Plank, 10 ft. L, 2 In. H (PA210)
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- B/A PRODUCTS CO Tie-Down Strap, Ratchet, 5ft 3In x 3In, PR (38-107P)
- B/A PRODUCTS CO Tie-Down Strap Set, Ratchet (38-200C)
- B/A PRODUCTS CO SOFT TIE MULTI CAR CARRIER (BA-R100)
- B/A PRODUCTS CO Tie-Down Strap, Ratchet, 2 In., 4000 lb. (38-200SH)
- SNAP-LOC Snap-Loc SLAEASHI2 Snap-Hook; Connects Rope; Cabel & Hook Straps to E-Track - Zinc Plated; Pack of 2 (SLAEASHI2)
- US CARGO CONTROL 12" L-Track - Aluminum (AT12AL)
- DC CARGO 2in X 27' Ratchet Strap Flatbed Trailer Cargo Tie-down W/ Flat Hooks, 2PK (227YRSFH-2)
- B/A Products Co Tie Downs