Shop All Chain Binders
B/A Products Co
Ratchet Load Binder, Fixed, 13,000 lb.
Mfr # 11-RTLB-2
Zoro # G0760085
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fixed
- Working Load Limit 13,000 lb
- Trade Size G30/G43 5/8 in
- Trade Size G70 1/2 in
- Standards ASTM, DOT, NACM, OSHA, Proposition 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 11-RTLB-2
- Zoro # G0760085
- Country of Origin China
- Category Chain Binders
Dimensions
Trade Size G30/G43 | 5/8 in |
Trade Size G70 | 1/2 in |
Manufacturers Warranty Length | 90 day |
Compatible Chain Size | 3/8 in, 1/2 in |
Details
Item | Load Binder |
Handle Type | Fixed |
Working Load Limit | 13,000 lb |
Standards | ASTM, DOT, NACM, OSHA, Proposition 65 |
Color | Red |
Includes | Steel Binder has double action Ratchet mechanism for simple tightening |
Hook Type | Grab-Hook |
Load Binder Type | Ratchet |
Description
Load Binder, Working Load Limit 13,000 lb, Compatible Chain Size 3/8 in, 1/2 in, Hook Type Grab-Hook, Color Red, Load Binder Type Ratchet, Manufacturers Warranty Length 90 day, Standards ASTM, DOT, NACM, OSHA, Proposition 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Ladder Guard, 6ft. for Steel Ladders 20"W (LG6 C1 P2)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 7' (Green) (PRS2-7)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft. (751087GRA)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 2 Ton, 20 ft, Lug (STK2026HTS-20)
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 6600 lb. (11-RTLB-3)
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 9200 lb. (11-RTLB-1)
- PEERLESS Load Binder, 12,000 lb., Size G70 3/8 in. (H5125-0858)
- BUYERS PRODUCTS 3/8 - 1/2 Inch Ratcheting Load Binder (RLB3812)
- INDUSCO Load Binder, 3/8"Ratchet (16100006)
- KINEDYNE Ratchet Load Binder, Fixed, 5400 lb. (10035GRA)
- KINGCHAIN 5400 lbs. 5/16 in. - 3/8 in. Ratchet-Type Load Binder with Grab Hooks (102860)
- B/A Products Co Chain Binders