Shop All Tie Down Hardware
B/A Products Co
Ratchet, 2 In, Fingertip Hook
Mfr # 38-27
Zoro # G4767375
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Finger Tip Hook
- Accessory Type Ratchet
- Working Load Limit 2570 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # 38-27
- Zoro # G4767375
- Country of Origin China
- Category Tie Down Hardware
Details
Item | Ratchet |
Includes | Finger Tip Hook |
Accessory Type | Ratchet |
Working Load Limit | 2570 lb. |
Description
Ratchet, Product Type Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 12 ft L, 24 in W, Nylon, Yellow (LB2-924-12)
- EXTREME MAX Extreme Max 3008.0496 Neon Orange Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0496)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EE2601NTX5)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 24 x 48" (AF2448-2R)
- B/A PRODUCTS CO Ratchet, Standard, 2 In. (38-20)
- US CARGO CONTROL 2" Yellow Zinc D-Ring - Break Strength 10,000 lbs (DR510)
- KINEDYNE Heavy Duty Strap Band, Orange, 7 in. L, PK5 (80144GRA)
- US CARGO CONTROL 1-1/2" S-Hook, Type 304 Stainless Steel, 765 lbs. break strength (SH250SS)
- SIMPSON STRONG-TIE Simpson Strong Tie DTT1Z-KT Galvanized Deck Tension Tie Kit With Fastenersm; 14 ga. (199597)
- US CARGO CONTROL E Track Fittings (SEF1017)
- VESTIL Portable Work Site Lift, 500 lb. (LIFTER-2)
- B/A Products Co Tie Downs