Shop All Creepers & Dollies
This Product is Discontinued
B/A Products Co
MOTORCYCLE DOLLY W/ STRAPS (Discontinued)
Mfr # 21-5
Zoro # G4096373
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 900 lb.
- Type Steel
- Includes Four 6' Straps, One 30" Straps, Four 16' Straps With Ratchet
- Lifting Capacity 900 lb
- Number of Casters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 21-5
- Zoro # G4096373
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Overall Width | 53-7/8" |
Overall Height | 4-5/16" |
Details
Load Capacity | 900 lb. |
Type | Steel |
Includes | Four 6' Straps, One 30" Straps, Four 16' Straps With Ratchet |
Lifting Capacity | 900 lb |
Item | Motorcycle Dolly |
Number of Casters | 4 |
Description
MOTORCYCLE DOLLY W/ STRAPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.