Shop All Automotive General Purpose Tool Kits
B/A Products Co
Measuring Stick, Fbrglss, 70 In to 180 In
Mfr # BA-MS4
Zoro # G2383997
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Includes Carrying Bag
- Color Yellow
- Length (In.) 70 In to 180 In
- Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # BA-MS4
- Zoro # G2383997
- Country of Origin China
- Category Automotive General Purpose Tool Kits
Dimensions
Length (In.) | 70 In to 180 In |
Width | 3 7/8 in |
Length | 15 ft |
Overall Length | 15 ft |
Overall Width | 3 7/8 in |
Details
Item | Measuring Stick |
Material | Fiberglass |
Includes | Carrying Bag |
Color | Yellow |
Maximum Measurement | 15 ft |
Product Type | Measuring Stick |
Minimum Measurement | 5 1/2 ft |
Description
Measuring Stick, Product Type Measuring Stick, Minimum Measurement 5 1/2 ft, Maximum Measurement 15 ft, Overall Length 15 ft, Overall Height Not Applicable, Material Fiberglass, Color Yellow, Includes Carrying Bag, Features Not Applicable, Overall Width 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Pump, Washdown, 12 Vdc (04325143S)
- SCHUMACHER ELECTRIC Power Inverter Blk 425W (71496)
- ECCO SAFETY GROUP DIRECTIONAL LED DUAL-COLOR MULTI-MOUNT 12-24VDC 180 DEGREES AMBER/WHITE (ED3777AW)
- WESTIN Truck Bed Mat (50-6195)
- K-TOOL INTERNATIONAL Tie Rod Separator Pickle Fork (KTI-71501)
- STANLEY ENGINEERED FASTENING 5/8-11 Kit (5521-10)
- THEXTON Wheel Stud Pilot Pin Kit (502)
- FJC Radiator Coolant Vacuum Refill Kit (43610)
- POWERBUILT Powerbuilt Basic Mechanics Starter Kit (642539)
- S&G TOOL AID Master Back Probe Kit (23550)
- FJC Radiator/Cap Pressure Tester Kit-21Pc (43660)
- B/A Products Co Service & Shop Tools