Shop All Ratchet Tie Downs
This Product is Discontinued
B/A Products Co
Lasso Strap, Ratchet, 7 ft. 9 In. x 2 In. (Discontinued)
Mfr # 38-TYS10
Zoro # G2031942
This Product is Discontinued
Key Features
- Cargo Tie Down Adjustment Ratchet (Not Included)
- Cargo Tie Down Length 7 ft 9 in
- Cargo Tie Down Width 2 in
- Working Load Limit 3,300 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 38-TYS10
- Zoro # G2031942
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 7 ft 9 in |
Cargo Tie Down Width | 2 in |
Strap Length | 7 ft. 9" |
Strap Width | 2" |
Details
Item | Lasso Tie Down Strap |
Item - Cargo Tie Downs | Lasso Tie Down Strap |
Cargo Tie Down Adjustment | Ratchet (Not Included) |
Working Load Limit | 3,300 lb |
Breaking Strength | 10,000 lb |
Cargo Tie Down End Type | O-Ring |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Yellow |
Fitting Style | O-Ring |
For Use With | and NoMar brand wheel liifts and other brands, Century, Challenger |
Standards | WSTDA-T-1 |
Body Material | Polyester |
Hardware Material | Steel |
Adjustment Type | Ratchet |
End Type | D-Ring |
End Material | Steel |
Tie Down Material | Polyester |
Description
Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type D-Ring, Tie Down Material Polyester, Standards WSTDA-T-1, Manufacturers Warranty Length Not Applicable, End Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.