Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
B/A Products Co
Hook, Eye, J, 4700Lb (Discontinued)
Mfr # N711-10
Zoro # G3893057
This Product is Discontinued
Key Features
- Size (In.) 8"
- Grade 40
- Type Forged J Hook
- Working Load Limit 4700 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # N711-10
- Zoro # G3893057
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 8" |
Details
Grade | 40 |
Item | J-Style Hook |
Type | Forged J Hook |
Working Load Limit | 4700 lb. |
Description
J-Style Hook, Standards -, Includes -, Grade 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.