Shop All Towing Rings, Hooks & Tow Eyes
B/A Products Co
Hook, Clevis, J, 4700Lb
Mfr # N711-10CL
Zoro # G4073867
original price:
$49.65
11% off
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Working Lifting Limit 4,700 lb
- Features 4-1/8 in Opening
- Grade 70
- Overall Hook Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # N711-10CL
- Zoro # G4073867
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 8 in |
Overall Hook Size | 8 in |
Details
Working Lifting Limit | 4,700 lb |
Features | 4-1/8 in Opening |
Item | J-Style Hook |
Grade | 70 |
Working Load Limit | 4700 lb. |
Description
J-Style Hook, Features 4-1/8 in Opening, Grade 70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG CHASSIS PRODUCTS Control Arm, Rk643183 (RK643183)
- WEGMANN AUTOMOTIVE BX/25 COATED IMPORT MAG WEIGHT (IAW020)
- VELVAC Air Check Valve 3/8" Threads (320014)
- HALTEC O-Ring, 35", PK24 (OR-335-T-24)
- B/A PRODUCTS CO B/A PRODUCTS CO. Weld-On Grab Hook (B2408W375)
- B/A PRODUCTS CO Hook Cluster, Cmpct Min J, Grab, T, R, 4700Lb (BA-DGRT)
- B/A PRODUCTS CO B/A PRODUCTS CO. Weld-On Grab Hook (B2408W)
- B/A PRODUCTS CO Grab Hook, Steel, G70, Clevis, 4700 lb. (11-516G7H)
- B/A PRODUCTS CO Hook, Weld-On, Grab, 4700Lb (11-516WGH)
- B/A PRODUCTS CO Hook w/Ring, Eye, J, 4700Lb (N711-2-L)
- CURT Custom Wiring Connector, 55255 (55255)
- B/A Products Co Towing Rings, Hooks & Tow Eyes