Shop All Connecting & Clevis Links
This Product is Discontinued
B/A Products Co
GRADE 70 OBLONG LINK (Discontinued)
Mfr # N711-OBLONG
Zoro # G4773106
This Product is Discontinued
Key Features
- Grade 70
- Working Load Limit 4,700 lb
- Used With Chain Size (in.) 5/16 in
- Inside Width 1 1/2 in
- Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # N711-OBLONG
- Zoro # G4773106
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Used With Chain Size (in.) | 5/16 in |
Inside Width | 1 1/2 in |
Diameter | 3/8 in |
Inside Length | 2 15/16 in |
Compatible Chain Trade Size | 5/16 in |
Details
Item | Master Link Assembly |
Grade | 70 |
Working Load Limit | 4,700 lb |
Shape | Oblong |
Product Type | Master Link Assembly |
Link Type | Master Link |
Material Thickness | 3/8 in |
Description
Master Link Assembly, Grade 70, Link Type Master Link, Product Type Master Link Assembly, Compatible Chain Trade Size 5/16 in, Working Load Limit 4,700 lb, Inside Length 2 15/16 in, Inside Width 1 1/2 in, Material Thickness 3/8 in, Opening Size Not Applicable, Shape Oblong, Narrow-End Inside Width Not Applicable, Wide-End Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.