Shop All Towing Rings, Hooks & Tow Eyes
B/A Products Co
Grab Hook, Steel, G70, Clevis, 6600 lb.
Mfr # 11-38G7H
Zoro # G4777927
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 6,600 lb
- Trade Size 3/8 in
- Finish Yellow Zinc Chromate
- Color Yellow
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # 11-38G7H
- Zoro # G4777927
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Trade Size | 3/8 in |
Details
Working Load Limit | 6,600 lb |
Finish | Yellow Zinc Chromate |
Color | Yellow |
Item | Grab Hook |
Grade | 70 |
Material | Steel |
For Use With | Grade 70 Chain or less |
Attachment Type | Clevis |
Hook Attachment Type | Clevis |
Includes | Clevis Pin and Cotter Attachment |
Standards | ASTM, DOT, NACM, OSHA |
Lifting Capability | Not for Lifting |
Hardware Included | Clevis Pin, Cotter Pin |
Hook Type | Grab Hook |
Compatible Chain Grade | 70 |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 6,600 lb, Lifting Capability Not for Lifting, Grade 70, Material Steel, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Attachment Type Clevis, Compatible Chain Grade 70, Hardware Included Clevis Pin, Cotter Pin, Finish Yellow Zinc Chromate, Color Yellow, Standards ASTM, DOT, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS TAILPIPE CUTTER 6-7/8" ZIP GUN SK (AJA902)
- TECNIQ Black Parallel Mount Screw Clip Qty 2 (TQ E45-0B03-1)
- MINGS MARK Reversible Mat; Graphic Blue/Green; 8Ft x 16Ft (GB3-BLU/GRN)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 46 ISO Viscosity, 20W SAE, Amber (M0010020099)
- B/A PRODUCTS CO Grab Hook, Steel, G70,18100 lb. (G8-200-58)
- B/A PRODUCTS CO Grab Hook, Steel, G70, Clevis, 4700 lb. (11-516G7H)
- B/A PRODUCTS CO Hook, Weld-On, Grab, Trade Size 1/2In. (11-12WGH)
- B/A PRODUCTS CO Hook, Clevis, J, 4700Lb (N711-2CL)
- B/A PRODUCTS CO B/A PRODUCTS CO. Weld-On Grab Hook (B2408W)
- B/A PRODUCTS CO Hook, Clevis, J, 4700Lb (N711-10CL)
- DAYSTAR DAYSTAR KU70056BK Black D-Ring Isolator (D78-KU70056BK)
- B/A Products Co Towing Rings, Hooks & Tow Eyes