Shop All Towing Rings, Hooks & Tow Eyes
B/A Products Co
Grab Hook, Steel, G70,18100 lb.
Mfr # G8-200-58
Zoro # G4797651
original price:
$83.73
38% off
new price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 18,100 lb
- Application Chain to Chain Hooking, Over the Road Safety Chains, Tie-Down Chains, Vehicle Stabilization, Equipment Safety Chains
- Hook Attachment Type Clevis
- Attachment Type Clevis
- Type Clevis Grab Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # G8-200-58
- Zoro # G4797651
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Trade Size | 5/8 in |
Size (In.) | 5/8" |
Thread Size | 5/8" |
Details
Working Load Limit | 18,100 lb |
Application | Chain to Chain Hooking, Over the Road Safety Chains, Tie-Down Chains, Vehicle Stabilization, Equipment Safety Chains |
Hook Attachment Type | Clevis |
Item | Grab Hook |
Attachment Type | Clevis |
Type | Clevis Grab Hook |
Includes | Hook; Latch; Spring and NY-Lock Style Nut |
Finish | Yellow Zinc Chromate |
Material | Steel |
Grade | 80 |
Color | Yellow |
For Use With | 1/4, 5/16, 3/8, 1/2 and 5/8 Size Chains |
Standards | ASTM, DOT, NACM, OSHA |
Lifting Capability | For Lifting |
Hook Type | Grab Hook |
Hardware Included | Bushing, Latch, Lock Nut, Spring |
Compatible Chain Grade | 80 |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 18,100 lb, Lifting Capability For Lifting, Grade 80, Material Steel, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size 5/8 In., Shank Diameter Not Applicable, Shank Length Not Applicable, Attachment Type Clevis, Compatible Chain Grade 80, Hardware Included Bushing, Latch, Lock Nut, Spring, Finish Yellow Zinc Chromate, Color Yellow, Standards ASTM, DOT, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 10 Piece Universal Flat Tire Puncture Repair Set For Motorcycles, Cars, SUV, Trucks, ATV (TIRE01)
- STENS Belt For Caseih C16088, C23804, C23807, Craftsman 543J Lawn Mowers (248-067)
- BUYERS PRODUCTS Left Hand Quick Release Spring Latch - 2 x 5 Inch (B2599LH)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF937MDH18Z5B)
- B/A PRODUCTS CO Hook w/Ring, Eye, J, 4700Lb (N711-2-L)
- B/A PRODUCTS CO Grab Hook, Steel, G70, Clevis, 6600 lb. (11-38G7H)
- B/A PRODUCTS CO B/A PRODUCTS CO. Weld-On Grab Hook (B2408W)
- B/A PRODUCTS CO Grab Hook, Steel, G70, Clevis, 4700 lb. (11-516G7H)
- B/A PRODUCTS CO Hook, Weld-On, Grab, 4700Lb (11-516WGH)
- B/A PRODUCTS CO Hook, Weld-On, Grab, Trade Size 3/8In. (11-38WGH)
- BUYERS PRODUCTS Black Powder Coated Drop Forged Towing Hook Pairs (B2800AB)
- B/A Products Co Towing Rings, Hooks & Tow Eyes