Shop All Towing Rings, Hooks & Tow Eyes
B/A Products Co
Grab Hook, Steel, G100, Clevis, 50200 lb.
Mfr # G10-125-150
Zoro # G4765801
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Grade 100
- Working Load Limit 69,400 lb
- Trade Size 7/8" to 5/8"
- For Use With Grade 100 Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # G10-125-150
- Zoro # G4765801
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 1 1/2 in |
Trade Size | 7/8" to 5/8" |
Used With Chain Size (in.) | 5/8 in |
Compatible Chain Trade Size | 5/8 in |
Details
Grade | 100 |
Working Load Limit | 69,400 lb |
For Use With | Grade 100 Chain |
Attachment Type | Clevis |
Material | Carbon Steel |
Shape | Oblong |
Includes | Latch |
Item | Master Link |
Finish | Powder Coated |
Color | Blue |
Product Type | Master Link |
Material Thickness | 1 1/2 in |
Link Type | Master Link |
Description
Master Link, Grade 100, Link Type Master Link, Material Carbon Steel, Product Type Master Link, Compatible Chain Trade Size 5/8 in, Trade Size 7/8 In. to 5/8 In., Working Load Limit 69,400 lb, Finish Powder Coated, Material Thickness 1 1/2 in, Opening Size Not Applicable, Shape Oblong, Narrow-End Inside Width Not Applicable, Wide-End Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Alarm, Dual Tone, 97Db (DT500)
- GROTE Battery Cable, Black, 1/0 ga., 100 ft. (82-5703)
- 3M Reflective Tape, Yellow, 4 in. W (983-71 ES)
- LEAKFINDER Hose and Coupler (LF30-CS)
- B/A PRODUCTS CO Hook, Weld-On, Grab, 4700Lb (11-516WGH)
- B/A PRODUCTS CO Grab Hook, Steel, G70,18100 lb. (G8-200-58)
- B/A PRODUCTS CO B/A PRODUCTS CO. Weld-On Grab Hook (B2408W)
- B/A PRODUCTS CO Hook, Weld-On, Grab, Trade Size 1/2In. (11-12WGH)
- B/A PRODUCTS CO Hook, Eye, J, 4700Lb (N711-2)
- B/A PRODUCTS CO Hook, Clevis, J, 4700Lb (N711-10CL)
- BUYERS PRODUCTS 1/2 Inch Forged Extended D-Ring With Integral Weld-On Mounting Bracket (B39W)
- B/A Products Co Towing Rings, Hooks & Tow Eyes