Shop All Connecting & Clevis Links
B/A Products Co
Double Clevis Link, 5/16 In, 4700 lb, GR70
Mfr # 11-DC516
Zoro # G4778121
original price:
$10.90
14% off
new price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 70
- Working Load Limit 4,700 lb
- Finish Natural
- Overall Width 1.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 11-DC516
- Zoro # G4778121
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/16 in |
Overall Width | 1.58 in |
Overall Length | 2 1/4 in |
Compatible Chain Trade Size | 5/16 in |
Details
Item | Double Clevis Link |
Material | Steel |
Grade | 70 |
Working Load Limit | 4,700 lb |
Finish | Natural |
Standards | ASTM, DOT, NACM, OSHA |
Product Type | Connecting Link |
Lifting Capability | Not for Lifting |
Link Type | Double Clevis |
Compatible Chain Grade | 70 |
Weight | 1 lb |
Description
Connecting Link, Grade 70, Link Type Double Clevis, Overall Length 2 1/4 in, Material Steel, Overall Width 1 19/32 in, Product Type Connecting Link, Compatible Chain Trade Size 5/16 in, Trade Size 5/16 in, Working Load Limit 4,700 lb, Finish Yellow Zinc, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Standards ASTM, DOT, NACM, OSHA, Weight 1 lb, Compatible Chain Grade 70, Coupling Link Inside Length Not Applicable, Coupling Link Inside Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Step Stool, Supports 350lbs, 16"x16"x13-1/2", Beige (RCP252300BG)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107162)
- CROSBY SS-4055 Stainless Latch Kit 7.5-10TC & 11-15TA- 1090125 (1090125)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Silver (EE2803TFX8)
- B/A PRODUCTS CO Double Clevis Link, 3/8 In, 6600 lb, GR 70 (11-DC38)
- B/A PRODUCTS CO Double Clevis Link, 1/2 In, 11,300 lb, GR70 (11-DC12)
- HOME PLUS Zinc-Plated Steel Snap Hook And Quick Link Set (DR67365)
- PEERLESS CHAIN MLF .5X2.5X5.0 PC BLUE, 8810003 (8810003)
- PEERLESS CHAIN 5/8 G70 COUPLING LK, YZ, UPC, 8153455 (8153455)
- US CARGO CONTROL Twin Clevis Link - Grade 70 - 1/4-5/16" (DCL51670)
- PEERLESS CHAIN 1/4-6MM S/S SPAS-A316, UPC, H8624-0440 (H8624-0440)
- B/A Products Co Lifting Hardware