Shop All Trailer & Towing Accessories
B/A Products Co
Curb Ramps
Mfr # 48-TS65
Zoro # G902696674
product price: $191.99
/pr
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.5
- Height 6.5
- Width 4.5
- Outside Diameter 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 48-TS65
- Zoro # G902696674
- UPC # 190757042467
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 19.5 |
Height | 6.5 |
Width | 4.5 |
Outside Diameter | 12 |
Description
Use these curb ramps to get your vehicle, mowers or other equipment over a curb without damaging your equipment or the curb. These curb ramps are made from recycled material that can withstand rough use. Sold in pairs.
Select width from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Wheel Well, Diamond Tread Aluminum, 46-3/4"W, Black, 3.4 cu. ft. (172-5-01)
- BAYCO Multi-Function 37LED 12HR Night Stick (BYNSP-1236)
- WALKER EXHAUST Exhaust Pipe Connector, 41957 (41957)
- BETTER BUILT UTILITY TRAILER TONGUE TOOL BOX, WIDE, V-SHAPED 39x16.5x12 (66010148)
- REESE Trailer Coupler Lock, Brass, REESE TOWPOWER (7006600)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- C.E. SMITH Jon Block 3 in. x 3 in. - 1/2 in. ID, UPC Label (29553)
- HUSKY TOWING TRAILER HUB ASSEMBLY, 3.5K 6-5.50 IDLER;L68111/L44610;BS (33087)
- CURT Pintle Mount, 2" Shank, 20000 lb., 6" L (48326)
- CURT Rbbr Htch Tube Cvr w/4-Way Flt Holder, 2" (21728)
- C.E. SMITH Bunk Bracket, 7-1/2 in., UPC Label (10603G40)
- B/A Products Co Trailer & Towing Accessories