Shop All Trailer & Towing Accessories
B/A Products Co
Curb Ramps
Mfr # 48-TS13
Zoro # G702684406
product price: $384.99
/pr
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5
- Width 16.25
- Length 18.25
- Outside Diameter 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 48-TS13
- Zoro # G702684406
- UPC # 190757042443
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 6.5 |
Width | 16.25 |
Length | 18.25 |
Outside Diameter | 23.5 |
Description
Use these curb ramps to get your vehicle, mowers or other equipment over a curb without damaging your equipment or the curb. These curb ramps are made from recycled material that can withstand rough use. Sold in pairs.
Select width from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Collapsible Car Trunk Organizer Caddy (75-CAR2001)
- K-TOOL INTERNATIONAL Steering Wheel Puller (KTI-70348)
- ANCOR NMEA 2000 90degree Elbow Connector (270108)
- A & I PRODUCTS Switch, Ignition (12 Volt) 3" x5" x2" (A-AR58126)
- B/A PRODUCTS CO Curb Ramps (48-TS65)
- GROTE Socket, No Circuit/Breakers, 7-Pole (82-0853)
- REESE Reese 500187 Bulldog A-Frame Jack with Powered Drive - Black (500187)
- BROK Lock Universal Anti Tow Coupler Lock (15901)
- C.E. SMITH Post Guide-On, 75 in., w/I-Beam Mtg Clamp, Boxed (27635)
- BAL BAL 28217 Hide-A-Spare Tire Storage - I-Beam Recessed Mount (28217)
- TIE 4 SAFE 36" Bayer Style Stake Body Stakes for Stake Trucks Flatbeds and Trailers, 8PK (STE-202B-36)
- B/A Products Co Trailer & Towing Accessories