Shop All Web Slings
B/A Products Co
Cover Pad, 12" W, Yellow
Mfr # 9-12-PAD
Zoro # G4783913
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Sling Width 12 in
- Material Polyester
- Color Yellow
- Length 24 in
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 9-12-PAD
- Zoro # G4783913
- Country of Origin United States
- Category Web Slings
Dimensions
For Sling Width | 12 in |
Length | 24 in |
Sling Width | 12" |
Width | 12" |
Overall Length | 24 in |
Overall Width | 14 in |
Compatible Sling Width | 12 in |
Details
Item | Cover Pad |
Material | Polyester |
Color | Yellow |
Thickness | 3/16 in |
Compatible Sling Type | Web Slings |
Product Type | Wear Pad |
Description
Cover Pad, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Compatible Sling Type Web Slings, Compatible Sling Width 12 in, Overall Length 24 in, Overall Width 14 in, Material Polyester, Color Yellow, Product Type Wear Pad, Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rubber on Iron Wheel, 6x2" (RIR-0620-08)
- VESTIL Lever Lft Hoist, 1000 lb. Cap., 5 ft. Lift, 1000 lb. Load Capacity, 5 ft Hoist Lift (VKX-10-5)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 39"L Platform, Adjustable to 36"-39"H, Style 8 (CW8-39-4-3)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Yellow (EE1601DFX9)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Silver (EE2803TFX8)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (55ET56)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 6 in W, Polyester, Yellow (EE1606DTX12)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 12 in W, Nylon, Yellow (LB1-912-10)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE2801NTX4)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 2 in W, Polyester, Yellow (EN1602DX2)
- B/A Products Co Web Slings