Shop All Chain Slings
B/A Products Co
Chain Sling, V-Chain, WLL 12000 lb., 6 ft.
Mfr # G8-118-6
Zoro # G4860615
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 80
- Material Steel
- Includes Eye Cradle Grab, 15 In Clevlock J Hook, Cert Tag, Coupling Link
- Length 6 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # G8-118-6
- Zoro # G4860615
- UPC # 190757001044
- Country of Origin United States
- Category Chain Slings
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Chain Length | 6 ft |
Link Diameter | 3/8 in |
Overall Length | 6 ft |
Size | 3/8 in |
Overall Hook Size | 3/8 in |
Details
Grade | 80 |
Material | Steel |
Includes | Eye Cradle Grab, 15 In Clevlock J Hook, Cert Tag, Coupling Link |
Item | Chain Sling |
Color | Black |
Finish | Black |
Working Load Limit | 12,000 lb. |
Chain Color | Black |
Hook Color | Red |
Features | Grab Hooks At Pear Link, V-Chains Provide 15 in J Hooks At The End of Each Leg |
Number of Legs | 2 |
Hook Type | J Hook/Grab Hook |
Chain Style | Tow Chain |
Attachment Style | J Hook |
Working Load Break Strength | 7,100 lb |
Equipment Color | Black |
Description
Chain Sling, Attachment Style J Hook, Chain Style Tow Chain, Link Diameter 3/8 in, Chain Length 6 ft, Chain Color Black, Color Black, Hook Color Red, Material Steel, Finish Black, Working Load Break Strength 7,100 lb, Number of Legs 2, Features Grab Hooks At Pear Link, V-Chains Provide 15 in J Hooks At The End of Each Leg, Includes Cert Tag, Coupling Link, Eye Cradle Grab, Grade 80, Hook Type J Hook/Grab Hook, Overall Length 6 ft, Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Carbon Steel, 4000 lb., Red (1048630)
- NOBLELIFT MANUAL HIGH LIFT PALLET JACK - FORK SIZE: 21"x45" - CAPACTY: 3300 LBS (SLP33-2148)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10103)
- DAYTON Cable, 3/16 In, L100Ft, WLL940Lb, 1x19, Steel (2RZZ4)
- INDUSCO Hook, Weld On Red Wll, 5tons (47401405)
- STARKE Chain Sling, 5/16in, G80, Sling Hook, 3 ft (SCSG80516-3LS-3)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (10G100DOSXK/10)
- HSI Two Leg Chain Slng, Adjstbl Type A, 3/8 in dia, 14ft L, Oblong Link to Slng Hook, 15,200lb Lmt (10ADOS3/8A-14)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x6 ft (EE2-9802X6-KIN)
- US CARGO CONTROL 3/8" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-6)
- HSI Sngl Leg Chain Slng, 9/32 in dia, 20ft L, Oblong to Oblong Link, 4,300lb Lmt (10SOO9/32-20)
- B/A Products Co Chain Slings