Shop All Chain Slings
This Product is Discontinued
B/A Products Co
Chain Sling, G80, SGG, Alloy Steel, 8 ft. L (Discontinued)
Mfr # G8-6993281
Zoro # G4763211
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sling Legs 1
- Sling Type Adjustable, Oblong, Grab Hook
- Sling Length 8 ft
- Sling Capacity @ 60 Degrees 3,500 lb
- Sling Capacity @ 90 Degrees 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # G8-6993281
- Zoro # G4763211
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 8 ft |
Chain Size | 9/32 in |
Master Link/Bail Opening Height | 4 3/4 in |
Length of Sling Leg | 7.1 ft |
Master Link/Bail Opening Width | 2 3/4 in |
Length | 8 ft. |
Master Link/Bail Overall Height | 5 3/4 in |
Master Link Inside Width | 2 3/4 in |
Sling Leg Length | 7 1/8 ft |
Hook Opening Width | 1 3/16 in |
Master Link Inside Length | 4 3/4 in |
Chain Trade Size | 9/32 in |
Description
Chain Sling, Sling Type Adjustable, Oblong, Grab Hook, Sling Material Steel, Chain Grade 80, Chain Trade Size 9/32 in, Sling Length 8 ft, Number of Legs 1, Sling Leg Length 7 1/8 ft, Load Capacity @ 60 Degrees 3,500 lb, Hook Opening Width 1 3/16 in, Hook Type Included Grab Hook, Master Link Inside Length 4 3/4 in, Master Link Inside Width 2 3/4 in, Chain Color Black, Red, Yellow, Chain Finish Painted, Fitting Material Steel, Standards OSHA; Overhead Lifting Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.