Shop All Chain Slings
This Product is Discontinued
B/A Products Co
Chain Sling, G80, DOG, Alloy Steel, 16 ft. L (Discontinued)
Mfr # G8-6938162
Zoro # G4763263
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sling Legs 2
- Sling Type Adjustable, Oblong, Grab Hook
- Sling Length 16 ft
- Sling Capacity @ 30 Degrees 7,100 lb
- Sling Capacity @ 45 Degrees 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # G8-6938162
- Zoro # G4763263
- Country of Origin Unknown
- Category Chain Slings
Dimensions
Sling Length | 16 ft |
Chain Size | 3/8 in |
Master Link/Bail Overall Height | 8 in |
Master Link/Bail Opening Height | 6 1/4 in |
Master Link/Bail Opening Width | 3 3/4 in |
Length | 16 ft. |
Length of Sling Leg | 14.9 ft |
Sling Leg Length | 14 7/8 ft |
Hook Opening Width | 1 27/64 in |
Master Link Inside Width | 3 3/4 in |
Chain Trade Size | 3/8 in |
Master Link Inside Length | 6 1/4 in |
Description
Chain Sling, Sling Type Adjustable, Oblong, Grab Hook, Sling Material Steel, Chain Grade 80, Chain Trade Size 3/8 in, Sling Length 16 ft, Number of Legs 2, Sling Leg Length 14 7/8 ft, Load Capacity @ 30 Degrees 7,100 lb, Load Capacity @ 45 Degrees 10,000 lb, Load Capacity @ 60 Degrees 12,300 lb, Hook Opening Width 1 27/64 in, Hook Type Included Grab Hook, Master Link Inside Length 6 1/4 in, Master Link Inside Width 3 3/4 in, Chain Color Black, Red, Yellow, Chain Finish Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.